Zoro Homepage

Drill Bushing, P, Drill Size 2.4mm

  • Mfr # P1322CV

  • Zoro # G9739572


product price: $13.29
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
2.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1322CV
Zoro #
G9739572
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
2.40 mm
Overall Length
1 3/8 in
Drill Size
2.40 mm
Outside Dia.
13/64 in
Size - Decimal
23/64 in - 0.3594

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.0945
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.