Zoro Homepage

Drill Bushing, P, Drill Size 2.4mm

  • Mfr # P134CV

  • Zoro # G3073598


product price: $7.69
/ea

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Size
2.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134CV
Zoro #
G3073598
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Drill Size
2.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/64 in
Inside Dia.
2.40 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
25/64 in - 0.3906

Details

Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Metric
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Decimal Equivalent
0.0945
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.