Zoro Homepage

Drill Bushing, P, Drill Size 2.55mm

  • Mfr # P1616DB

  • Zoro # G3075786


product price: $9.89
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1616DB
Zoro #
G3075786
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Drill Size
2.55 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Inside Dia.
2.55 mm
Size - Decimal
19/64 in - 0.2969

Details

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Metric
Head Type
No
Decimal Equivalent
0.1004
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.