Drill Bushing, P, Drill Size 2.5mm
Mfr # P1622CZ
Zoro # G6247717
product price: $15.69
/eaKey Features
Finish
High Speed Steel
Measurement System
Metric
Size- Decimal
2.50mm (0.0984)
Bushing Head Type
Headless
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1622CZ
Zoro #
G6247717
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
2.50mm (0.0984)
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
2.50 mm
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.50 mm
Size - Decimal
27/64 in - 0.4219
Details
Finish
High Speed Steel
Measurement System
Metric
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0984
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.