Drill Bushing, P, Drill Size 2.5mm
Mfr # P164CZ
Zoro # G3072931
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.50 mm
Size- Decimal
2.50mm (0.0984)
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P164CZ
Zoro #
G3072931
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.50 mm
Size- Decimal
2.50mm (0.0984)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/4 in
Outside Dia.
1/4 in
Inside Dia.
2.50 mm
Size - Decimal
3.00mm - 0.1181
Details
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Metric
Decimal Equivalent
0.0984
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.