Zoro Homepage

Drill Bushing, P, Drill Size 2.6mm

  • Mfr # P1622DD

  • Zoro # G6247744


product price: $15.69
/ea

Key Features

Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Drill Size
2.60 mm
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1622DD
Zoro #
G6247744
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
2.60 mm
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Inside Dia.
2.60 mm
Size - Decimal
27/64 in - 0.4219

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.1024
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.