Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 2.75mm

  • Mfr # P1612DI

  • Zoro # G3076151


product price: $9.69
/ea

Key Features

Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Inside Dia.
2.75 mm
Material
52100 Thru Hardened
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1612DI
Zoro #
G3076151
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.75 mm
Outside Dia.
1/4 in
Drill Size
2.75 mm
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-9/32 in - 1.2812

Details

Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Head Material
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1083
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.