Zoro Homepage

Drill Bushing, P, Drill Size 3.1mm

  • Mfr # P1622DU

  • Zoro # G6247857


product price: $15.69
/ea

Key Features

Drill Size
3.10 mm
Measurement System
Metric
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1622DU
Zoro #
G6247857
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.10 mm
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.10 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/8 in
Size - Decimal
27/64 in - 0.4219

Details

Measurement System
Metric
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1220
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.