Zoro Homepage

Drill Bushing, P, Drill Size 3.25mm

  • Mfr # P1612DX

  • Zoro # G3075871


product price: $9.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Metric
Bushing Head Type
Headless
Inside Dia.
3.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1612DX
Zoro #
G3075871
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.25 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Overall Length
3/4 in
Size - Decimal
19/64 in - 0.2969

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Metric
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Decimal Equivalent
0.1280
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.