Drill Bushing, P, Drill Size 3.25mm
Mfr # P2016DX
Zoro # G3075077
product price: $7.89
/eaKey Features
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2016DX
Zoro #
G3075077
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.25 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.25 mm
Overall Length
1 in
Outside Dia.
5/16 in
Size - Decimal
2.50mm - 0.0984
Details
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
No
Decimal Equivalent
0.1280
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.