Drill Bushing, P, Drill Size 3.25mm
Mfr # P204DX
Zoro # G1832735
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Bushing Type
Headless Press Fit
Outside Dia.
5/16 in
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P204DX
Zoro #
G1832735
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.25 mm
Drill Size
3.25 mm
Size - Decimal
3.50mm - 0.1378
Details
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.1280
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.