Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 3/32 In

  • Mfr # P1316CU

  • Zoro # G1988169


product price: $10.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish
High Speed Steel
Size- Decimal
3/32" (0.0938)
Measurement System
Fractional Inch
Outside Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1316CU
Zoro #
G1988169
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
3/32" (0.0938)
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3/32 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
3/32 in
Size - Decimal
23/32 in - 0.7188

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0938
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.