Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 3.5mm

  • Mfr # P1612ED

  • Zoro # G3075838


product price: $9.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Type
Headless Press Fit
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1612ED
Zoro #
G3075838
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.50 mm
Overall Length
3/4 in
Size- Decimal
3.50mm (0.1378)
Drill Size
3.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
19/64 in - 0.2969

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1378
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.