Drill Bushing, P, Drill Size 3.5mm
Mfr # P205ED
Zoro # G3071936
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Material - Machining
High Speed Steel
Size- Decimal
3.50mm (0.1378)
Hardness
Rc 62-64
Outside Dia.
5/16 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P205ED
Zoro #
G3071936
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
3.50mm (0.1378)
Outside Dia.
5/16 in
Drill Size
3.50 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Size - Decimal
3/16 in - 0.1875
Details
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1378
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Metric
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.