Drill Bushing, P, Drill Size 3/64 In
Mfr # P1012BF
Zoro # G6245723
product price: $37.19
/eaKey Features
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.0469
Size- Decimal
3/64" (0.0469)
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1012BF
Zoro #
G6245723
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
3/64" (0.0469)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
5/32 in
Inside Dia.
3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3/64 in
Overall Length
3/4 in
Size - Decimal
21/64 in - 0.3281
Details
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.0469
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.