Drill Bushing, P, Drill Size 3mm
Mfr # P1616DS
Zoro # G3075558
product price: $9.89
/eaKey Features
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Size- Decimal
3.00mm (0.1181)
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1616DS
Zoro #
G3075558
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
3.00mm (0.1181)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3.00 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Inside Dia.
3.00 mm
Overall Length
1 in
Size - Decimal
3.00mm - 0.1181
Details
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Measurement System
Metric
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1181
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.