Zoro Homepage

Drill Bushing, P, Drill Size 3mm

  • Mfr # P1628DS

  • Zoro # G6248033


product price: $17.19
/ea

Key Features

Inside Dia.
3.00 mm
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1628DS
Zoro #
G6248033
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
3.00mm (0.1181)
Drill Size
3.00 mm
Overall Length
1 3/4 in
Outside Dia.
1/4 in
Size - Decimal
29/32 in - 0.9062

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Hardness
Rc 62-64
Decimal Equivalent
0.1181
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.