Drill Bushing, P, Drill Size 4.9mm
Mfr # P2012FW
Zoro # G3075339
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2012FW
Zoro #
G3075339
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Inside Dia.
4.90 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
4.90 mm
Overall Length
3/4 in
Details
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1929
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.