Drill Bushing, P, Drill Size 5.2mm
Mfr # P268GG
Zoro # G3071671
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Drill Size
5.20 mm
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Hardness
Rc 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P268GG
Zoro #
G3071671
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
5.20 mm
Overall Length
1/2 in
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
5.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/16 in - 0.1875
Details
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Measurement System
Metric
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.2047
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.