Drill Bushing, P, Drill Size 5.2mm
Mfr # P3212GG
Zoro # G3071315
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Drill Size
5.20 mm
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
5.20 mm
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3212GG
Zoro #
G3071315
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
5.20 mm
Inside Dia.
5.20 mm
Overall Length
3/4 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/32 in - 0.0938
Details
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Type
Headless Press Fit
Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.2047
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.