Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 5/32 In

  • Mfr # P205EU

  • Zoro # G3071848


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Outside Dia.
5/16 in
Material
52100 Thru Hardened
Size- Decimal
5/32" (0.1562)
Bushing Type
Headless Press Fit
Drill Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205EU
Zoro #
G3071848
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Size- Decimal
5/32" (0.1562)
Drill Size
5/32 in
Inside Dia.
5/32 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
5/16 in
Size - Decimal
3/16 in - 0.1875

Details

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Decimal Equivalent
0.1562
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.