Zoro Homepage

Drill Bushing, P, Drill Size 5.5mm

  • Mfr # P3212GN

  • Zoro # G3071236


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Inside Dia.
5.50 mm
Material - Machining
High Speed Steel
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212GN
Zoro #
G3071236
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.50 mm
Outside Dia.
1/2 in
Size- Decimal
5.50mm (0.2165)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.50 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Size - Decimal
3/32 in - 0.0938

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Measurement System
Metric
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.2165
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.