Zoro Homepage

Drill Bushing, P, Drill Size 5/64 In

  • Mfr # P1312CF

  • Zoro # G3076486


product price: $9.79
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia.
5/64 in
Drill Size
5/64 in
Finish
High Speed Steel
Decimal Equivalent
0.0781
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312CF
Zoro #
G3076486
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/64 in
Drill Size
5/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
5/64" (0.0781)
Outside Dia.
13/64 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
17/64 in - 0.2656

Details

Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.0781
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.