Zoro Homepage

Drill Bushing, P, Drill Size 5/64 In

  • Mfr # P1316CF

  • Zoro # G1988248


product price: $10.49
/ea

Key Features

Decimal Equivalent
0.0781
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1316CF
Zoro #
G1988248
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Drill Size
5/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
5/64" (0.0781)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
Overall Length
1 in
Size - Decimal
23/32 in - 0.7188

Details

Decimal Equivalent
0.0781
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.