Zoro Homepage

Drill Bushing, P, Drill Size 5/64 In

  • Mfr # P1322CF

  • Zoro # G9739755


product price: $14.49
/ea

Key Features

Measurement System
Fractional Inch
Bushing Head Type
Headless
Size- Decimal
5/64" (0.0781)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1322CF
Zoro #
G9739755
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/64" (0.0781)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 3/8 in
Outside Dia.
13/64 in
Drill Size
5/64 in
Size - Decimal
23/32 in - 0.7188

Details

Measurement System
Fractional Inch
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0781
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.