Drill Bushing, P, Drill Size 5.8mm
Mfr # P268GU
Zoro # G3071531
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Bushing Head Type
Headless
Finish
High Speed Steel
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P268GU
Zoro #
G3071531
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
5.80 mm
Inside Dia.
5.80 mm
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/16 in - 0.1875
Details
Bushing Head Type
Headless
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Measurement System
Metric
Head Material
High Speed Steel
Decimal Equivalent
0.2283
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.