Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 5mm

  • Mfr # P3216GA

  • Zoro # G3070536


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Outside Dia.
1/2 in
Drill Size
5.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216GA
Zoro #
G3070536
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Drill Size
5.00 mm
Inside Dia.
5.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
5.00mm (0.1969)
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
3/4 in - 0.7500

Details

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1969
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.