Zoro Homepage

Drill Bushing, P, Drill Size 6.1mm

  • Mfr # P268HA

  • Zoro # G3071489


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Rockwell Hardness
RC 62-64
Outside Dia.
13/32 in
Measurement System
Metric
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P268HA
Zoro #
G3071489
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.10 mm
Inside Dia.
6.10 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
3/16 in - 0.1875

Details

Rockwell Hardness
RC 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2402
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.