Drill Bushing, P, Drill Size 6.2mm
Mfr # P268HC
Zoro # G3071461
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Drill Size
6.20 mm
Measurement System
Metric
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P268HC
Zoro #
G3071461
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.20 mm
Overall Length
1/2 in
Outside Dia.
13/32 in
Inside Dia.
6.20 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
3/16 in - 0.1875
Details
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Metric
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.2441
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.