Drill Bushing, P, Drill Size 6.3mm
Mfr # P268HF
Zoro # G3071437
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Outside Dia.
13/32 in
Drill Size
6.30 mm
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P268HF
Zoro #
G3071437
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Overall Length
1/2 in
Drill Size
6.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
6.30 mm
Size - Decimal
3/32 in - 0.0938
Details
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2480
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.