Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 7.4mm

  • Mfr # P3212IC

  • Zoro # G3070685


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Hardness
Rc 62-64
Measurement System
Metric
Bushing Head Type
Headless
Drill Size
7.40 mm
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212IC
Zoro #
G3070685
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Inside Dia.
7.40 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Hardness
Rc 62-64
Measurement System
Metric
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2913
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.