Zoro Homepage

Drill Bushing, P, Drill Size 7.5mm

  • Mfr # P3212IE

  • Zoro # G3070649


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Size- Decimal
7.50mm (0.2953)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212IE
Zoro #
G3070649
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7.50mm (0.2953)
Inside Dia.
7.50 mm
Overall Length
3/4 in
Drill Size
7.50 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Size - Decimal
3/4 in - 0.7500

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2953
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.