Zoro Homepage

Drill Bushing, P, Drill Size 7/64 In

  • Mfr # P1616DJ

  • Zoro # G3075731


product price: $9.89
/ea

Key Features

Outside Dia.
1/4 in
Size- Decimal
7/64" (0.1094)
Measurement System
Fractional Inch
Inside Dia.
7/64 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1616DJ
Zoro #
G3075731
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Size- Decimal
7/64" (0.1094)
Inside Dia.
7/64 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
7/64 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
1-9/64 in - 1.1406

Details

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.1094
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.