Drill Bushing, P, Drill Size 7/64 In
Mfr # P1628DJ
Zoro # G6247981
product price: $17.19
/eaKey Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1628DJ
Zoro #
G6247981
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
7/64 in
Overall Length
1 3/4 in
Outside Dia.
1/4 in
Inside Dia.
7/64 in
Size- Decimal
7/64" (0.1094)
Size - Decimal
29/32 in - 0.9062
Details
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Decimal Equivalent
0.1094
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.