Drill Bushing, P, Drill Size 7.6mm
Mfr # P3212IG
Zoro # G3070621
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Material
52100 Thru Hardened
Inside Dia.
7.60 mm
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3212IG
Zoro #
G3070621
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
7.60 mm
Overall Length
3/4 in
Outside Dia.
1/2 in
Drill Size
7.60 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/4 in - 0.7500
Details
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Decimal Equivalent
0.2992
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.