Drill Bushing, P, Drill Size 7.75mm
Mfr # P3212IJ
Zoro # G3070606
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
7.75 mm
Head Material
High Speed Steel
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3212IJ
Zoro #
G3070606
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
7.75 mm
Overall Length
3/4 in
Inside Dia.
7.75 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/4 in - 0.7500
Details
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3051
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.