Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 9/64 In

  • Mfr # P1612EG

  • Zoro # G1833015


product price: $9.19
/ea

Key Features

Size- Decimal
9/64" (0.1406)
Drill Bushing Wall Type
Standard Wall
Drill Size
9/64 in
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1612EG
Zoro #
G1833015
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Size- Decimal
9/64" (0.1406)
Drill Size
9/64 in
Inside Dia.
9/64 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
19/64 in - 0.2969

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1406
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.