Drill Bushing, P, Drill Size C
Mfr # P268HB
Zoro # G3071470
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia.
C
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P268HB
Zoro #
G3071470
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Inside Dia.
C
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/32 in
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
C
Size - Decimal
3/16 in - 0.1875
Details
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.2420
Measurement System
Letter
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.