Drill Bushing, P, Drill Size F
Mfr # P268HJ
Zoro # G3071419
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Drill Size
F
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P268HJ
Zoro #
G3071419
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Drill Size
F
Outside Dia.
13/32 in
Inside Dia.
F
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
F (0.2570)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
3/32 in - 0.0938
Details
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Letter
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2570
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.