Zoro Homepage

Drill Bushing, P, Drill Size H

  • Mfr # P3212HP

  • Zoro # G3070868


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Drill Size
H
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212HP
Zoro #
G3070868
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
H
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
H (0.2660)
Inside Dia.
H
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Overall Length
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2660
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Measurement System
Letter
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.