Drill Bushing, P, Drill Size I
Mfr # P3212HS
Zoro # G3070840
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia.
1/2 in
Decimal Equivalent
0.2720
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3212HS
Zoro #
G3070840
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
I (0.2720)
Inside Dia.
I
Overall Length
3/4 in
Drill Size
I
Size - Decimal
3/4 in - 0.7500
Details
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2720
Finish
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.