Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 1

  • Mfr # P268GT

  • Zoro # G3071540


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P268GT
Zoro #
G3071540
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Size- Decimal
#1 (0.2280)
Drill Size
#1
Inside Dia.
#1
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/16 in - 0.1875

Details

Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.2280
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.