Zoro Homepage

Drill Bushing, P, Drill Size No 10

  • Mfr # P3216FX

  • Zoro # G3070551


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#10
Material - Machining
High Speed Steel
Inside Dia.
#10
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216FX
Zoro #
G3070551
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#10
Inside Dia.
#10
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
3/4 in - 0.7500

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1935
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.