Drill Bushing, P, Drill Size No 11
Mfr # P3212FV
Zoro # G3071391
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material - Machining
High Speed Steel
Inside Dia.
#11
Outside Dia.
1/2 in
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3212FV
Zoro #
G3071391
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#11
Outside Dia.
1/2 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#11
Size- Decimal
#11 (0.1910)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/32 in - 0.0938
Details
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Decimal Equivalent
0.1910
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.