Drill Bushing, P, Drill Size No 18
Mfr # P2028FF
Zoro # G9737892
product price: $14.19
/eaKey Features
Size- Decimal
#18 (0.1695)
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2028FF
Zoro #
G9737892
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#18 (0.1695)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1 3/4 in
Drill Size
#18
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#18
Size - Decimal
#18 - 0.1695
Details
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Head Type
Headless
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1695
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.