Zoro Homepage

Drill Bushing, P, Drill Size No 18

  • Mfr # P205FF

  • Zoro # G3071796


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Outside Dia.
5/16 in
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205FF
Zoro #
G3071796
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Inside Dia.
#18
Overall Length
5/16 in
Drill Size
#18
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#18 (0.1695)
Size - Decimal
3/16 in - 0.1875

Details

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1695
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.