Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 19

  • Mfr # P204FC

  • Zoro # G3072636


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#19 (0.1660)
Measurement System
Wire
Inside Dia.
#19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P204FC
Zoro #
G3072636
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#19 (0.1660)
Inside Dia.
#19
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/4 in
Drill Size
#19
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#19 - 0.1660

Details

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1660
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.