Drill Bushing, P, Drill Size No 25
Mfr # P205EN
Zoro # G3071875
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Inside Dia.
#25
Decimal Equivalent
0.1495
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P205EN
Zoro #
G3071875
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#25
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Outside Dia.
5/16 in
Size- Decimal
#25 (0.1495)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#25
Size - Decimal
3/16 in - 0.1875
Details
Decimal Equivalent
0.1495
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.