Drill Bushing, P, Drill Size No 28
Mfr # P1612EF
Zoro # G3075829
product price: $9.69
/eaKey Features
Size- Decimal
#28 (0.1405)
Finish
High Speed Steel
Drill Size
#28
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1612EF
Zoro #
G3075829
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#28 (0.1405)
Overall Length
3/4 in
Drill Size
#28
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#28
Size - Decimal
19/64 in - 0.2969
Details
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Wire
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1405
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.