Zoro Homepage

Drill Bushing, P, Drill Size No 28

  • Mfr # P2016EF

  • Zoro # G3074970


product price: $7.89
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/16 in
Material
52100 Thru Hardened
Decimal Equivalent
0.1405
Drill Size
#28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2016EF
Zoro #
G3074970
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Drill Size
#28
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#28 (0.1405)
Inside Dia.
#28
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Size - Decimal
#28 - 0.1405

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.1405
Hardness
Rc 62-64
Measurement System
Wire
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.